
ERICO 1-1/2 ft Channel, 1/2 inch5/8 inch Flange CADDY Lathers Channel to T-Grid Clip
Description
KEY FEATURES AND BENEFITS:• Allows 6" drop space providing area for light fixtures• Installs quickly and easily
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Lathers Channel To T-Grid Clip | Type | Lathers Channel to T-Grid Clip |
Size | 1-1/2 in | Material | Spring Steel |
Color/Finish | Armour Coated | Dimensions | 1/2 - 5/8 in |
Standards | None | Application | For Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856641308 |
Packages
100 - UNIT - (100) |