Abbotsford
erisfclt

ERICO SFCLT CADDY® Seismic Lighting Fixture Clamp, Steel

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SFCLT
Documents Documents

Description

Seismic lighting fixture clamp, Plain steel, One standard tapered 2 x 4 feet fixture, Secures fluorescent light fixtures to the ceiling frame members, Requires no additional chains, cables or slack wires attached to the fixture, Helps strengthen integrity of the T-grid system, Reusable and cost effective, Holds in place against the force of standard fire-hose pressure.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Lighting Clip Type T-Grid
Material Steel Finish Plain
Standards None Application For Acoustical, Ceiling and Partitioning, Electrical, Seismic Fixtures
UPC 782856519386

Packages

25 - UNIT - (25) 100 - UNIT - 100