EXCEL LIGHTING & MANUFACTURING 1-Light 60W E26 5 1/8 inch Galaxy Lighting Pendant Assembly with Cord, White
Description
Holder with cord, white color.
Specifications
Brand Name | Galaxy Lighting | Item Name | Holder with Cord |
Wattage | 60 W | Lamp Base | Medium |
Material | Steel | Color | White |
Dimensions | 5-1/8 in dia | Standards | CSA Certified |
UPC | 772775510632 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |