EXCEL LIGHTING 61035JGW GLASS REPL 6in WHI
Specifications
Brand Name | Galaxy Lighting | Item Name | Replacement Globe |
Material | Glass | Color | White |
Dimensions | 6 in dia x 6 in H | For Use With | 3-1/4 in Holder |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |