EXCEL LIGHTING 22611-G BATHBAR CHROME GLASS
Description
Glass 14 U channel, white square pattern.
Specifications
Brand Name | Galaxy Lighting | Item Name | U Channel Glass |
Type | Square Pattern | Material | Glass |
Color/Finish | White | Dimensions | 14 in L x 4 in W x 3-1/8 in H |
Mounting | 1-Hole | Standards | CSA Certified |
UPC | 772775530173 |
Packages
1 - UNIT - 1 |