EXCEL LIGHTING & MANUFACTURING 5-1/2x1-1/2 inch Galaxy Lighting Holder Ceiling Mount, White
Description
Diffuser white, dimensions: 5-1/2x1-1/2
Specifications
Brand Name | Galaxy Lighting | Item Name | Light Holder |
Wattage | 100 W | Lamp Base | Medium |
Mounting Type | Flush | Material | Steel |
Color | White | Dimensions | 5-1/2 in dia x 1-1/2 in H |
Standards | CSA Certified | UPC | 772775711213 |
Packages
1 - UNIT - 1 | 72 - UNIT - 72 |