One 1/2" Openings Keene Round Cover for 4" Boxes, Aluminum
Description
Round boxes and covers are designed to accept a variety of standard electrical equipment including photocontrols and arm mounted lighting fixtures. Heavy-duty die-cast aluminum or zinc. All holes are tapped 1/2” or 3/4” NPS. Close-up plugs are included with each box (1 less than the number of holes/box). Universal style boxes are equipped with “secured” die-cast lugs for mounting to any surface: wood, cement, or brick.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Mounting Cover | Type | Round |
Diameter | 4 in | Material | Die-Cast Aluminum/Zinc |
Number of Knockouts | 1 | Finish | Natural Aluminum |
Mounting Type | Screw | UPC | 786034146203 |
Packages
1 - UNIT - 1 | 100 - SS - 100 |