![kenqjt1bst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239393.jpg?preset=medium)
KENDAL LIGHTING QJT1-BST 12V 80W Kendal Transformer Moun, Brushed Steel
Description
Quick-Jack Track mount low voltage transformer 12V with 80W and brushed steel color.
Specifications
Brand Name | Kendal Lighting | Sub Brand | Quick-Jack |
Item Name | Transformer Mount | Material | Brushed Steel |
Voltage Rating | 12 V | Wattage | 80 W |
Color/Finish | Gray |
Packages
1 - UNIT - 1 |