
HUBBELL VMPA40 VM Series Reflector
Description
FEATURES:- Finish Type: Natural- Material: Aluminum, Copper Free (less than 4/10 of 1%)- Series: VM
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Angle Reflector | Material | Fiberglass Reinforced Polyester |
Color | White | Type | 30° |
Series/Model | VM | Finish | Natural |
Dimensions | 16.84 in L x 10.26 in H | For Use With | V - Series Lighting |
Application | For use with V Series lighting. | UPC | 783936995441 |
Packages
1 - UNIT - 1 |