
STANDARD PRODUCTS 2.75 inch Adjustable Mounting Plate
Description
PRODUCT FEATURES:- Types:Mounting plates- Speciality:Square- Opening Diameter (in):2.75- Warranty (yrs):1
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Adjustable, Standard | Hole Size | 2-3/4 in |
For Use With | LED Gimbal Downlights | UPC | 069549660212 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |