![iwaaccmplate275inhangbar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288511.jpg?preset=medium)
STANDARD PRODUCTS 2.75 inch Steel Mounting Plate with Hanger Bars
Description
PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Steel- Length: 8 1/4" (210 mm)- Width: 6 5/16" (160 mm)- Height: 9 13/16" (250 mm)- Opening diameter: 2 3/4" (70 mm)
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Standard | Diameter | 2-3/4 in |
For Use With | LED Indoor Downlight | Includes | Hanging Bar |
UPC | 069549668195 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |