STANDARD PRODUCTS 3.625 inch Steel Mounting Plate with Hanger Bars
Description
PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Steel- Length: 8 1/4" (210 mm)- Width: 6 5/16" (160 mm)- Height: 9 13/16" (250 mm)- Opening diameter: 3 5/8" (92 mm)
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Standard | Diameter | 3-5/8 in |
For Use With | LED Indoor Downlight | Includes | Hanging Bar |
UPC | 069549668201 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |