
STANDARD PRODUCTS 6.25 inch Steel Mounting Plate with Hanger Bars
Description
PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Steel- Length: 11" (280 mm)- Width: 8 1/16" (205 mm)- Height: 9 13/16" (250 mm)- Opening diameter: 6 1/4" (159 mm)
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Standard | Diameter | 6-1/4 in |
For Use With | LED Indoor Downlight | Includes | Hanging Bar |
UPC | 069549668225 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |