
STANDARD PRODUCTS 6 inch VELOCE6 Galvanized Iron Mounting Plate with Hanger Bars
Description
PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Galvanized Iron- Length: 15 7/8" (403.6 mm)- Width: 12 3/16" (310 mm)- Height: 9 5/16" (236 mm)- Opening diameter: 6" (153 mm)
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Standard | Diameter | 6 in |
For Use With | LED Veloce 6 LED Downlight | Includes | Hanging Bar |
UPC | 069549668171 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |