STANDARD PRODUCTS Steel Suspension Cable for 1 ft x 4 ft and 2 ft x 2 ft LED Panels
Description
Steel cable for 1x4 and 2x2 LED panels suspended installation.PRODUCT FEATURES:- Included in the box: 3 cables, 6 clips and screws- Length: 44’’ (111.7 cm)- Maximum weight capable of- supporting (kg): 50- Material: Steel- Cable diameter (mm): 1.5
Specifications
Brand Name | Standard Products | Item Name | Suspension Cable |
Material | Steel | DLC | N |
Type | Standard | For Use With | 1 x 4 ft and 2 x 4 ft LED Panel |
Standards | cULus Listed, DLC, IP20, Dimmable, Damp | UPC | 069549648296 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |