
STANDARD PRODUCTS Surface Mount Kit for 1 ft x 4 ft LED Panel
Description
Surface Mount Kit for 1'x4' LED Panel
Specifications
Brand Name | Standard Products | Item Name | Surface Mount Kit |
DLC | N | Type | Standard |
Dimensions | 48 in L x 1.18 in W x 2.36 in D | For Use With | 1 x 4 ft LED Panel |
Standards | cULus, DLC Listed, IP20 Rated | UPC | 069549648265 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |