
STANDARD PRODUCTS Steel Suspension Cable for 2 ft x 2 ft LED Panels
Description
Steel cable for 2x2 LED panels suspended installation.PRODUCT FEATURES:- Included in the box: 2 cables, 4 clips and screws- Length: 44’’ (111.7 cm)- Maximum weight capable of- supporting (kg): 50- Material: Steel- Cable diameter (mm): 1.5
Specifications
Brand Name | Standard Products | Item Name | Suspension Cable |
Material | Steel | DLC | N |
Type | Standard | Dimensions | 0.06 in dia x 44 in L |
For Use With | 2 x 2 ft LED Panel | Standards | cULus Listed, DLC, IP20, Dimmable, Damp |
UPC | 069549648289 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |