![iwalpdlacc6inrndmtgplt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12208363.jpg?preset=medium)
STANDARD PRODUCTS 6-1/4 inch Square Mounting Plate
Description
6-1/4" Square Mounting Plate.
Specifications
Brand Name | Standard Products | Sub Brand | LPDL |
Item Name | Square Mounting Plate | Length | 6-1/2 in |
Width | 6-1/2 in | Number of Holes | 1 |
Hole Size | 6-1/4 in | For Use With | Low Profile Downlight |
Standards | UL/cUL Listed | UPC | 069549642638 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |