![iwat120v75warmcstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390310.jpg?preset=medium)
STANDARD PRODUCTS 61950 75W 120V 60Hz Standard Products Halogen Electronic Transformer
Description
BALLASTS TRANSFORMER / 75W / 120-12V
Specifications
Brand Name | Standard Products | Item Name | Electronic Transformer |
Type | Ballast | Primary Voltage | 120 VAC |
Secondary Voltage | 12 V | VA Rating | 75 VA |
Frequency Rating | 60 Hz | Power Factor | 0.96 |
Material | Aluminum | Amperage Rating | 0.64 A |
Power Rating | 75 W | Dimensions | 2.28 in L x 1.3 in W x 0.9 in H |
Temperature Rating | 0 - 167 °F | Standards | ANSI/IEEE C62.41 Cat. A, cULus Listed |
Application | To Convert High Voltage Power to Low Voltage Power | UPC | 069549619500 |
Packages
1 - UNIT - 1 |