ACUITY 26 inch JUNO Channel Bar Hangers
Description
C-Channel bar hanger. It is available in set of 2.
Specifications
Brand Name | Juno | Item Name | C-Channel Bar Hanger Set |
Type | Adjustable | Color/Finish | Silver |
Dimensions | 26 in L | For Use With | Juno® TC-Rated 5 and 6 in 1400 lm LED Downlights |
Includes | (2) Hangers | Application | For Recessed Lighting Installation |
UPC | 661209953537 |
Packages
1 - UNIT - 1 |