![juntf5300bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163945.jpg?preset=medium)
ACUITY TF5300BL 120VAC 300W 12V Magnetic Transformer, Black
Description
Juno® TF5300 Series, 12V 300VA remote magnetic transformers are rated for 150-300W single-circuit loads. They are designed for 120VAC or 277VAC operation and are compatible with all Flex 12™ and Trac 12/25™ low-voltage luminaires including halogen and LED.
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Single Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 12 V | VA Rating | 300 VA |
Series/Model | TF5300 | Power Rating | 300 W |
Color | Black | Dimensions | 10-3/4 in L x 4-3/8 in W x 4-1/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Flex 12™ and Trac 12/25™ Low-Voltage Luminaires Including Halogen and LED | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209020727 |
Packages
1 - UNIT - 1 |