ACUITY TF5600BL-24V 120VAC/24V 600W Remote Magnetic Transformer, Black
Description
Juno® TF5600 Series, 12V 600VA dual-circuit remote magnetic transformers feature two 300VA circuits, each rated for 150-300W LED or halogen loads. The TF5600-24V Series, 24V 600VA remote magnetic transformers are rated for 300-600W single-circuit halogen loads. Both transformers are available for 120VAC or 277VAC operation and are compatible with various Flex 12™ and Trac 12/25™ low-voltage luminaires.
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Single Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 24 V | VA Rating | 600 VA |
Series/Model | TF5600 | Power Rating | 600 W |
Color | Black | Dimensions | 11-3/8 in L x 5-3/8 in W x 5-1/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Flex 12™ and Trac 12/25™ Low-Voltage Luminaires | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209020758 |
Packages
1 - UNIT - 1 |