![juntl544nwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164137.jpg?preset=medium)
ACUITY TL544N-WH 120VAC 60W 12V 60VA Surface Mount Transformer, White
Description
The 12-volt surface mount electronic transformer features a low profile that is rated for 10 to 60 watts for incandescent loads. Includes a 6-foot 3-wire cord set and 4-1/2-inch leads with a mating connector for TL43 Monopoints. The transformer also offers a rocker on-off switch and automatic resetting thermal, overload, and short circuit protection.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Low Voltage Electronic Transformer | Type | Remote Transformer/Driver/Blst |
Secondary Voltage | 12 VAC | Power Rating | 60 W |
Color | White | Finish | White |
Mounting Type | Surface | Includes | 6 ft 3-Wire Cord Set and 4-1/2 in Leads with a Mating Connector |
Application | Cove Lighting, Display and Casework, Trac Lighting, Undercabinet | UPC | 661209035196 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |