![juntl546wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164131.jpg?preset=medium)
ACUITY TL546WH 150W 12V Canopy Electronic Low Voltage Transformer, White
Description
The 12-volt canopy electronic transformer mounts over 120-volt outlet boxes to end-feed 1 trac section or center feed 2 trac sections. The transformer is rated for 50 to 150 watts for incandescent loads and supplied with a mounting plate. Includes automatic resetting thermal, overload, and short circuit protection
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Electronic Transformer | Type | Low Voltage, Miniature |
Primary Voltage | 120 V | Secondary Voltage | 12 VAC |
VA Rating | 150 VA | Series/Model | TL546 |
Power Rating | 150 W | Color | White |
Dimensions | 5 in L x 4-3/4 in W x 2-1/8 in H | Mounting Type | Canopy |
Temperature Rating | 120 °F | For Use With | Incandescent Loads, Cove Lighting, Display and Casework, Trac Lighting, Undercabinet |
Includes | Mounting Plate | Standards | BAA Compliant, UL Listed, CSA Certified |
Application | For Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports and Recreation | UPC | 661209952127 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |