ACUITY TL547BL 150W 12V Surface Mount Transformer, Black
Description
The 12-volt surface mount electronic transformer is rated for 50 to 150 watts for incandescent loads and can be used for inline or remote installation up to 5-feet away. Offers end or top feed supply wiring using 1/2-inch electrical connectors and includes an on-off switch and automatic resetting thermal, overload, and short circuit protection.
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Electronic Transformer | Type | Low Voltage, Miniature |
Primary Voltage | 120 V | Secondary Voltage | 12 VAC |
VA Rating | 150 VA | Series/Model | TL547 |
Power Rating | 150 W | Color | Black |
Dimensions | 7 in L x 2-1/2 in W x 1-5/8 in H | Mounting Type | Surface |
Temperature Rating | 120 °F | For Use With | Incandescent Loads, Trac 12 Miniature Low Voltage Trac System |
Standards | BAA Compliant, UL Listed, CSA Certified | Application | For Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports and Recreation |
UPC | 661209952677 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |