ACUITY 480W 24V Magnetic Transformer, Black
Description
Juno® TL551N Series, 24V 480VA remote magnetic transformers are rated for 240-480W single-circuit loads. They are designed for 120VAC or 277VAC operation and are compatible with all Trac 12™ and Flex 12™ low-voltage halogen luminaires
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Single Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 24 V | VA Rating | 480 VA |
Series/Model | TL551N | Power Rating | 480 W |
Color | Black | Dimensions | 11-3/8 in L x 5-3/8 in W x 5-1/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Trac 12 and Flex 12 Low-Voltage Luminaires | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209126979 |
Packages
1 - UNIT - 1 |