ACUITY TL552N-BL-24V 2-Circuit 120VAC 960W 24V Magnetic Transformer, Black
Description
Juno® TL552N Series, 24V 960VA dual-circuit remote magnetic transformers feature two 480VA circuits, each rated for 240-480W loads. They are designed for 120VAC or 277VAC operation and are compatible with all Trac 12™ and Flex 12™ low-voltage halogen luminaires.
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Dual Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 24 V | VA Rating | 960 VA |
Series/Model | TL552N | Power Rating | 960 W |
Color | Black | Dimensions | 12-1/2 in L x 6-1/8 in W x 5-7/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Trac 12 and Flex 12 Low-Voltage Luminaires | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209126986 |
Packages
1 - UNIT - 1 |