ACUITY TL554N-BL 12V 150W Juno Remote Mount Magnetic Transformer, Black
Description
Juno® TL554N Series, 12V 150VA remote magnetic transformers are rated for 50-150W single-circuit halogen loads or 75-150W single-circuit LED loads. They are designed for 120VAC or 277VAC operation and are compatible with all Trac 12™ and Flex 12™ low-voltage luminaires.
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Single Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 12 V | VA Rating | 150 VA |
Series/Model | TL554N | Power Rating | 150 W |
Color | Black | Dimensions | 10-3/4 in L x 4-3/8 in W x 4-1/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Trac 12 and Flex 12 Low-Voltage Luminaires | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209127006 |
Packages
1 - UNIT - 1 |