ACUITY TL575-75-BL 12V 75W Juno® Remote Mount Magnetic Transformer
Description
Juno® TL575 Series, 12V-20VA, 40VA, or 75VA remote magnetic transformers are rated for 0.5 to 20, 40, or 75W single-circuit loads respectively. They are designed for 120VAC or 277VAC operation and are compatible with all Trac 12™ and Flex 12™ low-voltage luminaires including halogen and LED.
Specifications
Brand Name | Juno | Item Name | Magnetic Transformer |
Type | Low Voltage, Single Circuit | Primary Voltage | 120 VAC |
Secondary Voltage | 12 V | VA Rating | 75 VA |
Series/Model | TL575 | Power Rating | 75 W |
Color | Black | Dimensions | 10-3/4 in L x 4-3/8 in W x 4-1/8 in D |
Mounting Type | Remote | Temperature Rating | 140 °F |
For Use With | Trac 12 and Flex 12 Low-Voltage Luminaires Including Halogen and LED | Standards | UL, cUL Listed, New York City Approved |
Application | Use for Medium to Long and Medium to Higher Wattage Systems | UPC | 661209222725 |
Packages
1 - UNIT - 1 |