ACUITY 75W 12VAC 0.59Amp Electronic Driver/Transformer, Black
Description
IC-rated, Class 2 surface mount low-profile 12-volt electronic driver/ transformer in white finish. Suitable for both incandescent and LED loads.
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Electronic Transformer | Type | Class 2, Low Profile, Low Voltage |
Primary Voltage | 120 VAC | Secondary Voltage | 12 VAC |
VA Rating | 75 VA | Frequency Rating | >20 kHz |
Power Factor | >0.98 | Material | 18 ga Steel |
Series/Model | TL601E | Amperage Rating | 0.59 A |
Power Rating | 75 W | Color | Black |
Mounting Type | Surface | Temperature Rating | 120 °F |
For Use With | Incandescent and LED Loads, Flex 12 and Trac 12/25 Low Voltage Luminaires | Standards | BAA Compliant, UL, cUL Listed, FCC Part 18 Class B, UL 2108, CSA C22.2 No. 9 |
Application | For Trac Run Length, Dimming | UPC | 661209222695 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |