ACUITY 245F45 60W 12V TL602E Series LED ElectronicTransformer, White
Description
The 12-volt Class 2 electronic transformer is IC-rated for various total load wattages and is ideal for driving Juno Mini LED Downlights-Gimbals and Solo-Task fixtures. The transformer is also ideal for mounting in close proximity to the trac and may also be used to operate other low wattage LED or incandescent loads. Features an open slot in the housing for Class 2 secondary wires to exit.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Electronic Transformer | Type | Dimmable |
Voltage Rating | 12 VAC | Lamp Wattage | 60 WTT |
Dimensions | 139.7 mm L x 38.1 mm W x 26.99 mm H | Application | For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet |
UPC | 661209296887 |
Packages
1 - UNIT - 1 |