ACUITY JUNO FLEX 12 Alfa Frosted Lamp Cone Shade, White
Description
Glass cone shade
Specifications
Brand Name | Juno | Sub Brand | Flex 12™ |
Item Name | Decorative Indirect Cone | Base Type | 20/35 W G4-GY6.35 Bi-Pin Halogen |
Wattage | 20/35 W | Voltage Rating | 12 V |
Dimension | 2-7/8 in H | Lens Material | Glass |
Bulb Finish | White | Overall Diameter | 4-7/8 in |
UPC | 661209023933 |
Packages
1 - UNIT - 1 |