ACUITY JUNO Deco Pendant - Flute Glass Shade, Inferno
Description
Hand-blown, cased glass shade with opal interior and satin-nickel plated finial. Available in a variety of finishes. Pendant cordset required. Must be ordered separately.
Specifications
Brand Name | Juno | Item Name | Decorative Pendant Fixture |
Type | Low Voltage, Flute | Voltage Rating | 12/24 V |
Lamp Type | T4 Halogen | Housing Finish | Inferno, Satin Nickel Plated |
Series | TLP314 | Lamp Wattage | 50 W |
Lamp Base | G4-GY6.35 Bi-Pin Capsule/MR16CG | Shade Type | Glass |
Housing Material | Glass | Dimensions | 4 in dia x 9 in H |
Standards | CSA C22.2 Certified, ETL Listed, UL 1598 Listed | Application | For Residential use |
UPC | 661209057884 |
Packages
1 - UNIT - 1 |