ACUITY JUNO Deco Pendant - Flute Metal Shade, Silver
Description
Spun metal shade with high-reflectance white interior finish and satin-nickel plated finial. The silver finish is a textured metallic-silver plated finish, and the midnight finish is similar to a black-chrome finish. Pendant cordset required. Must be ordered separately.
Specifications
Brand Name | Juno | Item Name | Decorative Pendant Fixture |
Type | Low Voltage, Flute | Voltage Rating | 12/24 V |
Lamp Type | T4 Halogen | Housing Finish | Silver, Satin Nickel Plated |
Series | TLP315 | Lamp Wattage | 37 W |
Lamp Base | G4-GY6.35 Bi-Pin Capsule/MR16CG | Shade Type | Spun Metal |
Housing Material | Metal | Dimensions | 4 in dia x 9 in H |
Standards | CSA C22.2 No. 250 Certified, ETL Listed, UL 1598 Listed | UPC | 661209057631 |
Packages
1 - UNIT - 1 |