ACUITY 6-inch Deco Pendant - Luminous Disc Shade, Frost
Description
Precision aluminum casting with integrated aperture ring securely supports tempered glass disc. Use of dichroic MR16 lamps washes inverted cone with a decorative aura. Available in multiple finishes. Pendant cordset required. Must be ordered separately.
Specifications
Brand Name | Juno | Item Name | Decorative Pendant Fixture |
Type | Low Voltage, Luminous Disc | Voltage Rating | 12/24 V |
Lamp Type | MR16CG | Housing Finish | Frost |
Series | TLP328 | Lamp Wattage | 50 W |
Lamp Base | G4-GY6.35 Bi-Pin Ceramic | Housing Material | Glass |
Dimensions | 6 in dia x 3 in H | Standards | CSA C22.2 Certified, ETL Listed, UL 1598 Listed |
Application | For Residential use | UPC | 661209058966 |
Packages
1 - UNIT - 1 |