![juntlp78sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963478.jpg?preset=medium)
ACUITY 78-inch JUNO Trac 12 Pendant Cordset Assembly, Silver
Description
The pendant cordset can be used with Trac 12 trac systems and Monopoints. It includes a Trac 12 adapter, splice compartment with terminal block for field-shortening cable, 7-inch cord straightening sleeve, socket assembly, frosted glass diffuser capsule, and 144 inches of plated coaxial cable. Available in 78-inch and 144-inch lengths and three finishes.
Specifications
Brand Name | Juno | Item Name | Decorative Pendant Cordset with 78 in Extension |
Type | Low Voltage, Adjustable | Voltage Rating | 12 V |
Housing Finish | Silver | Series | TLP78 |
Lamp Wattage | 50 W | Lamp Base | G4-GY6.35 Bi-Pin Ceramic |
For Use With | Trac 12 Track System and Monopoint | Includes | Trac 12 Adapter, Splice Compartment with Terminal Block, 7 in Cord Straightening Sleeve, Socket Assembly, Frosted Glass Diffuser Capsule |
Standards | CSA C22.2 Certified, UL 1598 Listed | Application | For Residential use |
UPC | 661209062451 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |