LOTUS RIP5 FIXT LED ACCY PLATE 5inMOUNTING FRAME
Description
26 inch Flat Rough-In Plate for 5 inch models. Rough-in plate for new construction pre-mounting of 5 inch lighting fixtures.
Specifications
Brand Name | Lotus LED Lights | Item Name | Mounting Plate |
Type | Rough-In | Length | 26 in |
Material | Steel | Hole Size | 5 in dia |
Color/Finish | Galvanized | UPC | 721248956170 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |