Abbotsford
lotrip6

LOTUS RIP6 FIXT LED ACCY PLATE 6inMOUNTING FRAME

Price $14.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:RIP6

Description

26-inch Rough-In Plate for 6-inch Recessed LED. Made from galvanized steel, 26 inch long to fit joists up to 24 inch apart. Plate has alignment notches, Hole diameter 6-1/4 inch. Fix the plate with screws through the mounting slots.

Specifications

Brand Name Lotus LED Lights Item Name Mounting Plate
Type Rough-In Length 26 in
Material Steel Hole Size 6 in dia
Color/Finish Galvanized UPC 638458885261

Packages

1 - UNIT - 1 10 - UNIT - 10