PHILIPS LIGHTING 1050LRN09D1N 120V Xceed Round LED Frame-In Kit Low-Profile IC AirSeal with Nails
Description
The architects and lighting design professionals are able to redefine lighting sustainability with Xceed LED. Its long-life LED source delivers fast, investment smart returns, featuring a payback of less than 2 years! Discover all Xceed LED has to offer, including excep-tional energy efficiency, mounting simplicity and over-all value.
Specifications
Brand Name | Philips Lighting | Item Name | Pot Light Housing |
Type | Symmetric | Voltage Rating | 120 V |
Ceiling Opening | 5 in | Lamp Type | 950 lm 2700 K LED |
Housing Material | Steel | Diameter | 135 mm |
Width | 356 mm | Depth | 89 mm |
Color | White | Includes | Control Unit |
UPC | 662057482804 |
Packages
1 - UNIT - 1 |