PHILIPS LIGHTING 18 inch Lytecaster Mounting Bar for 604MR Series, 2/Pack
Description
Mounting Bar
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Mounting Bars | Width | 27-1/2 in |
Height | 18 in | Type | Set of 2 |
Thickness | 2 in | For Use With | Calculite 8056TB-FLG Compact Fluorescent Recessed Downlight |
UPC | 784197145002 |
Packages
1 - UNIT - 1 |