PHILIPS LIGHTING 31 inch Lytecaster Mounting Bar for 604MR Series, 2/Pack
Description
Mounting Bar
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Mounting Bar | Width | 27.56 in |
Height | 2 in | Material | Steel |
Mounting | Nail-On | Type | Adjustable |
For Use With | Calculite® Downlighting Fixtures | UPC | 784197145033 |
Packages
1 - UNIT - 1 |