Abbotsford
lcl300xtc

PHILIPS LIGHTING 3-3/4 inch Lytepoints Thick Ceiling Kit for 300X Series

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400462094

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Lightolier Sub Brand LytePoints
Item Name 3-3/4 in Thick Ceiling Housing Kit Type Round
Housing Material 24 ga Galvanized Steel Mounting Type Recessed
For Use With 300X Series Recessed Downlight Standards cCSAus Certified
Diameter 3-1/2 in ID x 4-1/4 in OD Height 4-3/8 in
UPC 784197535377

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok