![litclthw60jbbk1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900316.jpg?preset=medium)
LITELINE CL-THW60-JB-BK1 60W 12V Xenon Puck Transformer
Description
Black electronic, solid state low voltage transformer box, from 60W for use with puck light systems with 120V AC 60Hz and 60W max per circuit.
Specifications
Brand Name | Liteline | Item Name | Low Voltage Electronic Transformer |
Primary Voltage | 120 VAC | Secondary Voltage | 12 V |
Frequency Rating | 60 Hz | Power Rating | 60 W |
Color | Black | Dimensions | 171.5 mm L x 82.5 mm W x 28.6 mm H |
For Use With | Puck Light Systems |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |