![litclthw180jbbk3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900312.jpg?preset=medium)
LITELINE CL-THW180-JB-BK3 180W 12V Xenon Puck Transformer, Black
Description
Black electronic, solid state low voltage transformer box, from 180W for use with puck light systems with 120V AC 60Hz and 60W max per circuit.
Specifications
Brand Name | Liteline | Item Name | Low Voltage Electronic Transformer |
Primary Voltage | 120 VAC | Secondary Voltage | 12 V |
Frequency Rating | 60 Hz | Power Rating | 180 W |
Color | Black | Dimensions | 203.2 mm L x 95 mm W x 41.3 mm H |
For Use With | Puck Light Systems |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |