LITELINE 60W 12V Xenon Puck Transformer, Black
Description
Black electronic, solid state low voltage plug-in transformer with 65W and 120V AC/12V AC. 4-in black white wire and 4-in red XL wire and Molex connector.
Specifications
Brand Name | Liteline | Item Name | Low Voltage Electronic Transformer |
Primary Voltage | 120 VAC | Secondary Voltage | 12 VAC |
Power Rating | 65 W | Color | Black |
Dimensions | 111.125 mm L x 57.15 mm W x 34.925 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |