Abbotsford
Final sale
litcltpw60xlbk

LITELINE 60W 12V Xenon Puck Transformer, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:CL-TPW60-XL-BK

Description

Black electronic, solid state low voltage transformer with 60W and 4-in black white wire and 4-in red XL wire.

Specifications

Brand Name Liteline Item Name Low Voltage Electronic Transformer
Primary Voltage 120 V Secondary Voltage 12 V
Power Rating 60 W Color Black
Dimensions 111.125 mm L x 57.15 mm W x 34.925 mm H

Packages

1 - UNIT - 1