
LITELINE OSL-EYE1-BK Single Gang Liteline Vertical Eyelid Faceplate, Black
Description
Vertical eyelid faceplate. Used in conjunction with single gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It casts a subtle low level floor/path lighting and creates a wash of light to steps, walls, paths or patios. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Faceplate |
Type | 1-Gang, Eyelid | Number of Gangs | 1 |
Length | 5-1/8 in | Material | Powder Coated or Electroplated Cast Aluminum |
Color | Black | Orientation | Vertical |
Width | 3-5/16 in | Thickness | 1-5/32 in |
Finish | Corrosion Resistant Paint | Mounting | Screw Mount |
For Use With | 1-Gang Outdoor LED Step Light | Includes | (2) Screws |
Application | Used to Cast a Subtle Low Level Floor/Path Lighting and Creating a Wash of Light to Steps, Walls, Paths or Patios | UPC | 771250586599 |
Packages
1 - UNIT - 1 |