![litosleye1bn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/306499207.jpg?preset=medium)
LITELINE OSL-EYE1-BN 1-Gang Vertical Eyelid Faceplate, Brushed Nickel
Description
Vertical eyelid faceplate. Used in conjunction with single gang outdoor LED step light. Electroplated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It casts a subtle low level floor/path lighting and creates a wash of light to steps, walls, paths or patios. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Faceplate |
Type | 1-Gang, Eyelid | Number of Gangs | 1 |
Length | 5-1/8 in | Material | Powder Coated or Electroplated Cast Aluminum |
Color | Brushed Nickel | Orientation | Vertical |
Width | 3-5/16 in | Thickness | 1-5/32 in |
Finish | Corrosion Resistant Paint | Mounting | Screw Mount |
For Use With | 1-Gang Outdoor LED Step Light | Includes | (2) Screws |
Application | Used to Cast a Subtle Low Level Floor/Path Lighting and Creating a Wash of Light to Steps, Walls, Paths or Patios | UPC | 771250586582 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |