
LITELINE OSL-LVR3-FWH 3-Gang Horizontal Louver Faceplate, Flat White
Description
Horizontal louver faceplate. Used in conjunction with 3-gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Faceplate |
Type | 3-Gang, Louver | Number of Gangs | 3 |
Length | 5-5/32 in | Material | Powder Coated or Electroplated Cast Aluminum |
Color | Flat White | Orientation | Horizontal |
Width | 7 in | Finish | Corrosion Resistant Paint |
Mounting | Screw Mount | For Use With | 3-Gang Outdoor LED Step Light |
Includes | (2) Screws | Application | Used to Direct all Light Downwards, Casting a Low, Even Spread of Light, Adding Discreet Lighting to Decks or Outdoor Steps |
UPC | 771250586766 |
Packages
1 - UNIT - 1 |