
LITELINE OSL-LVR1-BN 1-Gang Horizontal Louver Faceplate, Brushed Nickel
Description
Horizontal louver faceplate. Used in conjunction with 1-gang outdoor LED step light. Electroplated cast aluminium with horizontal louver center, brushed nickel corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Faceplate |
Type | 1-Gang, Louver | Number of Gangs | 1 |
Length | 3-5/16 in | Material | Powder Coated or Electroplated Cast Aluminum |
Color | Brushed Nickel | Orientation | Horizontal |
Width | 5-1/4 in | Thickness | 11/32 in |
Finish | Corrosion Resistant Paint | Mounting | Screw Mount |
For Use With | 1-Gang Outdoor LED Step Light | Includes | (2) Screws |
Application | Used to Direct all Light Downwards, Casting a Low, Even Spread of Light, Adding Discreet Lighting to Decks or Outdoor Steps | UPC | 771250586551 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |